Shop All Mechanical Lugs
Panduit
Multi-Tap Connector, 250 Kcmil-10 AWG
Mfr # PISR250-1
Zoro # G0782323
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Vinyl
- Width 1.25 in
- Minimum Copper Conductor Size (AWG STR) 10
- Product Type Multi-Tap Connectors, In-Line Splicer/Reducer
- Maximum Copper Conductor Size (kcmil) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PISR250-1
- Zoro # G0782323
- UPC # 7498357495
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Width | 1.25 in |
Minimum Copper Conductor Size (AWG STR) | 10 |
Maximum Copper Conductor Size (kcmil) | 250 |
Overall Width (mm) | 31.75 |
Hex Size (mm) | 7.93 |
Minimum Copper Conductor Size (AWG SOL) | 10 |
Overall Width (In.) | 1.25 |
Wire Strip Length (In.) | 1.12 |
Wire Strip Length (mm) | 28.5 |
Minimum Aluminum Conductor Size (AWG) | 10 |
Overall Length (mm) | 101.6 |
Overall Height (mm) | 56.9 |
Maximum Aluminum Conductor Size (kcmil) | 250 |
Barrel Length (In.) | 4 |
Overall Height (In.) | 2.24 |
Overall Length (In.) | 4 |
Barrel Length (mm) | 101.6 |
Maximum Copper Conductor Size (AWG SOL) | 8 |
Overall Length | 4 in |
Height | 2.2 in |
Description
Multi-Tap Connector,250 Kcmil-10 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRE3)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Black (ZB5AP2S)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007CR53G)
- PANDUIT Ferrule, 20 AWG, PP, 3/8in., PK500 (FSD75-6-D)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- PANDUIT Lug Mechanical Connector, No.4-3/0 AWG (CB175-38-QY)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2S-12Y)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-250-EC)
- Panduit Mechanical Lugs