Shop All Mechanical Lugs
Panduit
Multi-Tap Connector, 1/0 AWG-14 AWG
Mfr # PISR1/0-1
Zoro # G0782393
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.95 in
- Minimum Copper Conductor Size (AWG SOL) 10
- Minimum Copper Conductor Size (AWG STR) 14
- Maximum Copper Conductor Size (AWG SOL) 8
- Maximum Copper Conductor Size (AWG STR) 36526
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PISR1/0-1
- Zoro # G0782393
- UPC # 7498342148
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Width | 0.95 in |
Minimum Copper Conductor Size (AWG SOL) | 10 |
Minimum Copper Conductor Size (AWG STR) | 14 |
Maximum Copper Conductor Size (AWG SOL) | 8 |
Maximum Copper Conductor Size (AWG STR) | 36526 |
Overall Length (mm) | 73.9 |
Overall Width (In.) | 0.95 |
Hex Size (mm) | 4.78 |
Overall Length (In.) | 2.91 |
Overall Height (mm) | 35.8 |
Maximum Aluminum Conductor Size (AWG) | 36526 |
Wire Strip Length (In.) | 0.94 |
Overall Width (mm) | 24.1 |
Minimum Aluminum Conductor Size (AWG) | 14 |
Wire Strip Length (mm) | 23.9 |
Overall Height (In.) | 1.4 |
Overall Length | 2.91 in |
Height | 1.4 in |
Description
Multi-Tap Connector,1/0 AWG-14 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CABLE CONECTR SLV 1"" (49663)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, Screw On (A1212SC)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (C10-8F)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 1/2" Post - 2-Pack (252717)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- PANDUIT Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y (PCSB350-2S-4Y)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- POLARIS Insulated Multitap Connector, 4.57 In. L (IPLD350-4B)
- Panduit Mechanical Lugs