Shop All Safety & Disconnect Switch Accessories
Panduit
Multi-Lock-Out Device, Hasp Only, PK10
Mfr # PSL-MLDH-X
Zoro # G0415832
product price: $306.99
/pk 10, $30.70/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Note Multiple lockout device (hasp only).
- Overall Width (In.) 2.08
- Overall Length (In.) 5.9
- Number of Locks 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-MLDH-X
- Zoro # G0415832
- Country of Origin Costa Rica
- Category Safety & Disconnect Switch Accessories
Dimensions
Overall Width (In.) | 2.08 |
Overall Length (In.) | 5.9 |
Overall Length | 5.9 in |
Width | 2.08 in |
Details
Item | Multi-Lock-Out Device,Hasp Only,PK10 |
Color | Red |
Note | Multiple lockout device (hasp only). |
Number of Locks | 6 |
Product Type | Hasp |
Material | Stainless Steel |
Product Class | Safety & Security |
Description
Multi-Lock-Out Device,Hasp Only,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Extension Cord, Yellow, 6 ft., For HDH-JR (RS06-EC)
- SCHNEIDER ELECTRIC Ovrload Rely, 0.63 to 1A, 3P, Class 10,690V (LRD05)
- MONOPRICE Ethernet Cable, Cat 6, Black, 30 ft. (9787)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (52C1-OCT)
- PANDUIT Toggle/rocker Switch Lock-Out, Rd (PSL-WS1A)
- PANDUIT Contractor 34 Pc Lock-Out Kit, Rd (PSL-KT-CONA)
- PANDUIT Adhsing, Polyester, PK5 (PPS0204W2100A)
- PANDUIT Electrician Loto Kt, P-Lok, Rd (PSL-PK-EAP)
- PANDUIT Non-Conductive Lock-Out Hasp, 3in Shckl (PSL-NC3)
- PANDUIT Hasp, 1.50" dia., Tabs, Rd (PSL-1.5)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL (GS2AH120)
- Panduit Safety & Disconnect Switch Accessories