Shop All Cable Supports
Panduit
Multi-Function Clip For Drop Wire Or 1/8 (100 Pack), 100PK
Mfr # P4Z34
Zoro # G004860201
product price: $52.55
/pk 100, $0.53/ea
$52.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Type Multi-Function Clip
- Material of Construction High Carbon Steel, Spring Tempered
- Standards RoHS Complaint
- For Use On Used To Secure Conduit and Devices To Drop Wire, Rod, or Flanges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P4Z34
- Zoro # G004860201
- UPC # 7498362938
- Country of Origin United States
- Category Cable Supports
Details
Color | Black |
Type | Multi-Function Clip |
Material of Construction | High Carbon Steel, Spring Tempered |
Standards | RoHS Complaint |
For Use On | Used To Secure Conduit and Devices To Drop Wire, Rod, or Flanges |
Application | Used To Secure Conduit and Devices To Drop Wire, Rod, or Flanges |
Body Material | High Carbon Steel, Spring Tempered |
Product Type | Multi-Function Clip |
Product Class | Wire Routing, Management & Protection |
Description
Multi-function clip for drop wire or 1/8" - 3/8" flange, attaches to #12 wire through 3/8" rod, no static load rating -- for positioning only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 24V AC, 120/240V AC (9070T1000D23)
- SUPERIOR ELECTRIC 15 Feet 12 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC123-15)
- BRYANT Straight Blade Device, Male Plg, HD, Straight, 60A 3 Phase 250V AC, 3-Pole 4- Wire Grounding, 15-60P (8460NP)
- NVENT CADDY Beam Clamp Mild Steel (BC200)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK10 (TMEH-S25-X0)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Angle Bracket, 100PK (WBR125AC)
- Panduit Cable Supports