Shop All Compression Lugs
Panduit
Multi Conn, Dbl-Sd, Clr, 6 Ports, 600k, #6a
Mfr # PCSB600-6-2Y
Zoro # G0412089
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 7.8"
- Height 2.8"
- Overall Length 7.84 in
- Overall Height (In.) 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCSB600-6-2Y
- Zoro # G0412089
- UPC # 7498360125
- Country of Origin United States
- Category Compression Lugs
Dimensions
Width | 3" |
Length | 7.8" |
Height | 2.8" |
Overall Length | 7.84 in |
Overall Height (In.) | 2.8 |
Overall Height (mm) | 69.9 |
Overall Length (mm) | 199.1 |
Overall Length (In.) | 7.84 |
Overall Width (In.) | 3 |
Overall Width (mm) | 76.2 |
Description
Multi Conn,Dbl-Sd,Clr,6 Ports,600k,#6a
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G467)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Mount Box, 1 Gang, Rectangular, Stainless Steel, Screw Mount (SS750)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321)
- CAROL 2 AWG 4 Conductor Portable Cord 600V 100 ft. BK (16094)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Replacement for Panduit Lcbx6-14-l (LCBX6-14-L PANDUIT)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- Panduit Compression Lugs