Shop All Compression Lugs
Panduit
Multi Conn, Dbl-Sd, Clr, 4pt, 600k, #6a
Mfr # PCSB600-4-2Y
Zoro # G0412271
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 5.3"
- Height 2.8"
- Overall Length 5.28 in
- Standards Met UL Listed and CSA Certified for use up to 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCSB600-4-2Y
- Zoro # G0412271
- UPC # 7498359998
- Country of Origin United States
- Category Compression Lugs
Dimensions
Width | 3" |
Length | 5.3" |
Height | 2.8" |
Overall Length | 5.28 in |
Overall Length (mm) | 134.1 |
Overall Width (In.) | 3 |
Overall Length (In.) | 5.28 |
Overall Height (mm) | 69.9 |
Maximum Copper Conductor Size (kcmil) | 600 |
Overall Height (In.) | 2.8 |
Maximum Aluminum Conductor Size (kcmil) | 600 |
Hex Size (In.) | 44993 |
Overall Width (mm) | 76.2 |
Minimum Aluminum Conductor Size (AWG) | 6 |
Minimum Copper Conductor Size (AWG STR) | 6 |
Hex Size (mm) | 9.53 |
Description
Multi Conn,Dbl-Sd,Clr,4pt,600k,#6a
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX71441E6)
- D-LINE Cable Protector Internal Elbow, 1 Channel (US//FLIB22QSW-5PK)
- EATON BUSSMANN Limiter Fuse, ANN Series, 80A, Very Fast Acting, 125V AC, Bolt-On (ANN-80)
- ABB Liquid Tight Connector, 1/2in., Silver (2920SST)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- Panduit Lugs & Split Bolts