Shop All Cable Supports
Panduit
MS Strapping, 316 SS, Nylon FC, .63" (15
Mfr # MSC8W63T15-L6
Zoro # G2994007
product price: $284.99
/pk 50, $5.70/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 11 Fully Coated Stainless Steel Type 316
- Length 30.70"
- Width 0.63"
- Overall Length 30.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MSC8W63T15-L6
- Zoro # G2994007
- UPC # 7498344683
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 30.70" |
Width | 0.63" |
Overall Length | 30.7 in |
Minimum Bundle Width (In.) | 1 |
Overall Length (mm) | 780 |
Overall Width (In.) | 0.63 |
Overall Length (In.) | 30.7 |
Maximum Bundle Diameter (mm) | 203 |
Overall Width (mm) | 15.9 |
Minimum Bundle Width (mm) | 25.4 |
Maximum Bundle Diameter (In.) | 8 |
Description
MS Strapping, 316 SS, Nylon FC, .63" (15.9mm) Wd, 30.7" (780mm), .015" (.38mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Univ Touch Dimmer Kit (6503HBLC)
- EATON Pilot Light, 24VAC, White (10250T197LWP24)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT (H3CR-H8L-AC100120M)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730AR)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- ARROW FASTENER STAPLE MULTI-PACK T50 HD (50MP)
- Panduit Cable Supports