Shop All Cable Supports
Panduit
MS Strapping, 316 SS, Nylon FC, .63" (15
Mfr # MSC6W63T15-L6
Zoro # G2994908
product price: $233.99
/pk 50, $4.68/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 11 Fully Coated Stainless Steel Type 316
- Length 24.40"
- Width 0.63"
- For Use With BT2HT,BT2MS75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MSC6W63T15-L6
- Zoro # G2994908
- UPC # 7498344682
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 24.40" |
Width | 0.63" |
Overall Length | 24.4 in |
Overall Width (mm) | 15.9 |
Overall Length (In.) | 24.4 |
Minimum Bundle Width (mm) | 25.4 |
Maximum Bundle Diameter (mm) | 152 |
Overall Width (In.) | 0.63 |
Overall Length (mm) | 620 |
Maximum Bundle Diameter (In.) | 6 |
Minimum Bundle Width (In.) | 1 |
Description
MS Strapping, 316 SS, Nylon FC, .63" (15.9mm) Wd, 24.4" (620mm), .015" (.38mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lug, onductor, PK4 (AU-2/0-EC)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB5AD912R10K)
- 3M Shrink Tubing, 1.0in ID, Clear, 50ft (FP301-1-50'-CLEAR-SPOOL)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 2 (EYS-66)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM3S10-C)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-A-C20)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- WINNIE INDUSTRIES 4in. J Hook with 90 Degrees Angle Clip, 25PK (WJH64AC)
- Panduit Cable Supports