Shop All Cable Supports
Panduit
MS Strapping, 316 SS, Nylon FC, .63" (15
Mfr # MSC4W63T15-L6
Zoro # G2993779
product price: $190.99
/pk 50, $3.82/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 11 Fully Coated Stainless Steel Type 316
- Width 0.63"
- Length 18"
- For Use With BT2HT,BT2MS75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MSC4W63T15-L6
- Zoro # G2993779
- UPC # 7498344681
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.63" |
Length | 18" |
Overall Length | 18 in |
Overall Width (mm) | 15.9 |
Overall Length (mm) | 457 |
Minimum Bundle Width (In.) | 1 |
Maximum Bundle Diameter (mm) | 102 |
Minimum Bundle Width (mm) | 25.4 |
Overall Width (In.) | 0.63 |
Maximum Bundle Diameter (In.) | 4 |
Overall Length (In.) | 18 |
Description
MS Strapping, 316 SS, Nylon FC, .63" (15.9mm) Wd, 18.0" (457mm), .015" (.38mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Handle, Red, 65mm, Ip65 Nema, 3r (HR65)
- ANCOR Safety Duplex Cable - 14/2 - 100' (124510)
- SQUARE D Min Pwr Dist Block, 115A, 1P, 14-2 AWG, 600V (9080LBA161104)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TTW00179)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- ALLEN TEL Distribution Ring, Aluminum, 6-1/8 x 3-1/8 x 4-3/8 x 3-3/4 in. (GB13B)
- Panduit Cable Supports