Shop All Cable Supports
Panduit
MS Strapping, 316 SS, Nylon FC, .50" (12
Mfr # MSC8W50T15-L6
Zoro # G2995854
product price: $239.99
/pk 50, $4.80/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 11 Fully Coated Stainless Steel Type 316
- Width 0.50"
- Length 30.70"
- Application Corrosive Environment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MSC8W50T15-L6
- Zoro # G2995854
- UPC # 7498344679
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.50" |
Length | 30.70" |
Overall Length | 30.7 in |
Overall Length (In.) | 30.7 |
Maximum Bundle Diameter (mm) | 203 |
Maximum Bundle Diameter (In.) | 8 |
Overall Width (mm) | 12.7 |
Minimum Bundle Width (In.) | 1 |
Overall Length (mm) | 780 |
Overall Width (In.) | 0.5 |
Minimum Bundle Width (mm) | 25.4 |
Description
MS Strapping, 316 SS, Nylon FC, .50" (12.7mm) Wd, 30.7" (780mm), .015" (.38mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.2to 2InWC (ADPS-03-2-N)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL102H7)
- SCHNEIDER ELECTRIC Key selector switch head, Harmony 9001K, metal, key switch, 30mm, key 455, 2 positions, stay put (9001KS11K1R)
- EATON Thermal Unit, 1.16 to 1.27A (MSH1-45A)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK100 (ABMS-A-C)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- PANDUIT Adj.rel.clmp, Adh, .69" Bdle, Wh, PK25 (ARC.68-A-Q)
- Panduit Cable Supports