Shop All Cable Supports
Panduit
MS Strapping, 316 SS, Nylon FC, .50" (12
Mfr # MSC6W50T15-L6
Zoro # G2996439
product price: $197.99
/pk 50, $3.96/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 11 Fully Coated Stainless Steel Type 316
- Length 24.40"
- Width 0.50"
- Overall Length 24.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MSC6W50T15-L6
- Zoro # G2996439
- UPC # 7498344678
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 24.40" |
Width | 0.50" |
Overall Length | 24.4 in |
Maximum Bundle Diameter (In.) | 6 |
Maximum Bundle Diameter (mm) | 152 |
Minimum Bundle Width (In.) | 1 |
Minimum Bundle Width (mm) | 25.4 |
Overall Width (mm) | 12.7 |
Overall Length (In.) | 24.4 |
Overall Length (mm) | 620 |
Overall Width (In.) | 0.5 |
Description
MS Strapping, 316 SS, Nylon FC, .50" (12.7mm) Wd, 24.4" (620mm), .015" (.38mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15113)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Blue (22EZ16)
- TRUMETER LH, Top Coming, Subtracts (FL8-4916D)
- ZORO SELECT Steriguard, 20A, 3PH 480V, Turnlock Plug (26W76AM)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- PANDUIT Adj Screw Gun Box Bracket, 11-18", PK50 (PTSGB16)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- UNISTRUT Unistrut RP1000T0768PG 4 ft. Channel with Hole (3230083)
- Panduit Cable Supports