Shop All Cable Supports
Panduit
MS Strapping, 316 SS, Nylon FC, .50" (12
Mfr # MSC4W50T15-L6
Zoro # G2991749
product price: $159.99
/pk 50, $3.20/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 11 Fully Coated Stainless Steel Type 316
- Length 18"
- Width 0.50"
- For Use With BT2HT,BT2MS75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MSC4W50T15-L6
- Zoro # G2991749
- UPC # 7498344677
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 18" |
Width | 0.50" |
Overall Length | 18 in |
Overall Length (mm) | 457 |
Minimum Bundle Width (In.) | 1 |
Maximum Bundle Diameter (In.) | 4 |
Overall Width (In.) | 0.5 |
Maximum Bundle Diameter (mm) | 102 |
Minimum Bundle Width (mm) | 25.4 |
Overall Width (mm) | 12.7 |
Overall Length (In.) | 18 |
Description
MS Strapping, 316 SS, Nylon FC, .50" (12.7mm) Wd, 18.0" (457mm), .015" (.38mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 7.50A, 250V AC, Non-Indicating (FRN-R-7-1/2)
- EATON BUSSMANN Emergency Fuse Kit Gm (BP/EFC-GM)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725C)
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 80A, 250V AC (A2K80R)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S10-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMS-S8-M)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- NVENT CADDY J-Hook To Screw-On Bkt 2in. (CAT32HPBCB)
- Panduit Cable Supports