Shop All Cable Supports
Panduit
MS Strapping, 316 SS, Nylon FC, .50" (12
Mfr # MSC10W50T15-L6
Zoro # G2997044
product price: $274.99
/pk 50, $5.50/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 11 Fully Coated Stainless Steel Type 316
- Width 0.50"
- Length 37"
- Overall Length 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MSC10W50T15-L6
- Zoro # G2997044
- UPC # 7498344680
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.50" |
Length | 37" |
Overall Length | 37 in |
Maximum Bundle Diameter (mm) | 254 |
Minimum Bundle Width (mm) | 25.4 |
Overall Width (mm) | 12.7 |
Overall Length (mm) | 940 |
Overall Length (In.) | 37 |
Minimum Bundle Width (In.) | 1 |
Overall Width (In.) | 0.5 |
Maximum Bundle Diameter (In.) | 10 |
Description
MS Strapping, 316 SS, Nylon FC, .50" (12.7mm) Wd, 37.0" (940mm), .015" (.38mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N30PA349D)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT)
- AMERICAN WIRE TIE Wire Ties PK, 15" 16 GA B/A , 2.5M/BD, IMPORT (16BA15-IMPNY)
- SCHNEIDER ELECTRIC Manual overload reset push button, Harmony XB5, plastic, for 120...257mm actuation distance, flush, blue, 22mm, marked R (XB5AA86202)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SMS-A-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT Cable Tie Mount, .61" (15.5mm)W, #8 Scre (TM3S8-M69)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- NVENT CADDY J-Hook 1 in Assemble To 4Z34 (CAT16HP4Z34)
- Panduit Cable Supports