Panduit

MS Strapping, 316 SS, Nylon FC, .38" (9.5mm), MSC4W38T15-L6, PK 50


product price: $137.99
/pk 50, $2.76/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Material Nylon 11 Fully Coated Stainless Steel Type 316
  • Length 18"
  • Width 0.38"
  • Overall Length 18 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 18"
Width 0.38"
Overall Length 18 in
Overall Width (In.) 0.38
Minimum Bundle Width (In.) 1
Maximum Bundle Diameter (mm) 102
Overall Length (In.) 18
Overall Width (mm) 9.5
Maximum Bundle Diameter (In.) 4
Overall Length (mm) 457
Minimum Bundle Width (mm) 25.4

Description

MS Strapping, 316 SS, Nylon FC, .38" (9.5mm) Wd, 18.0" (457mm), .015" (.38mm) thk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.