Shop All Cable Supports
Panduit
MS Strapping, 316 SS, .75" (19.0mm) Wd,
Mfr # MS8W75T30-Q6
Zoro # G2997586
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 316 Stainless Steel
- Width 0.75 in
- For Use With BT75SDT
- Overall Length 32.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MS8W75T30-Q6
- Zoro # G2997586
- UPC # 7498338873
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.75 in |
Overall Length | 32.1 in |
Overall Length (mm) | 815 |
Overall Length (In.) | 32.1 |
Overall Width (In.) | 0.75 |
Maximum Bundle Diameter (mm) | 203 |
Overall Width (mm) | 19 |
Maximum Bundle Diameter (In.) | 8 |
Description
MS Strapping, 316 SS, .75" (19.0mm) Wd, 32.7" (831mm), .030" (.76mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 277VAC (HBL67W49)
- EATON Legend Plate, Square, Out, Black (HT8SP27)
- GARDNER BENDER Switch and Receptacle 24 pk (GSP-24)
- SIEMENS Foot Switch, Momentary Action (3SE29321AA20)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C0)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (1000 Pack), 1000PK (SMP16A-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM1M-AT-C)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- WIREMOLD BOX 2GANG NM IVY 9X7X2"" (NM3-2)
- Panduit Cable Supports