Shop All Cable Supports
Panduit
MS Strapping, 316 SS, .75" (19.0mm) Wd,
Mfr # MS12W75T30-Q6
Zoro # G2993334
product price: $416.99
/pk 25, $16.68/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 316 Stainless Steel
- Width 0.75 in
- Application Short-Circuit Protection
- For Use With BT75SDT, BT2HTI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MS12W75T30-Q6
- Zoro # G2993334
- UPC # 7498369176
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.75 in |
Overall Length | 44.7 in |
Overall Length (In.) | 44.7 |
Maximum Bundle Diameter (In.) | 12 |
Overall Length (mm) | 1.135 |
Maximum Bundle Diameter (mm) | 305 |
Overall Width (mm) | 19 |
Overall Width (In.) | 0.75 |
Description
MS Strapping, 316 SS, .75" (19.0mm) Wd, 45.3" (1150.6mm), .030" (.76mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 10A Amp Range, Not Class Rated UL Class, 1 Poles, Crimp, Automotive Fuse Type (BP/HHH-RP)
- ZORO SELECT Wall Switch, 20A, Brown, 4-Way Type, Toggle (4904B)
- ABB Conduit Fitting, Straight, NonInsul, 3/8 In (300-TB)
- CANTEX Carlon Conduit Elbow, 45 Deg Angle, Pvc, Gray (UA7AKB-CAR)
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-A-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TP2-C)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-AT-C)
- Panduit Cable Supports