Shop All Cable Supports
Panduit
MS Strapping, 316 SS, .63" (15.9mm) Wd,
Mfr # MS8W63T15-L6
Zoro # G2996308
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 316 Stainless Steel
- Length 30.70"
- Width 0.63"
- Overall Length 30.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MS8W63T15-L6
- Zoro # G2996308
- UPC # 7498344691
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 30.70" |
Width | 0.63" |
Overall Length | 30.7 in |
Overall Length (mm) | 780 |
Overall Length (In.) | 30.7 |
Maximum Bundle Diameter (mm) | 203 |
Overall Width (mm) | 15.9 |
Overall Width (In.) | 0.63 |
Maximum Bundle Diameter (In.) | 8 |
Description
MS Strapping, 316 SS, .63" (15.9mm) Wd, 30.7" (780mm), .015" (.38mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell PROClick Connector, LC, OM3/OM4, Aqua, 12 Pack - 12 Pack - 1 x LC Network - Male - Aqua (FCLC900K50GM12)
- 3M 16-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG14-8FLX)
- GE Selector Switch Kit, Hand-Off-Auto, Size 2 (CR305X230N)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHSCWWW)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- WINNIE INDUSTRIES 5 lb Magnetic Cable Tie Mount - Black, 100PK (WMAG5CTBK)
- Panduit Cable Supports