Shop All Cable Supports
Panduit
MS Strapping, 316 SS, .63" (15.9mm) Wd,
Mfr # MS4W63T15-L6
Zoro # G2992817
product price: $125.99
/pk 50, $2.52/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 316 Stainless Steel
- Length 17.99"
- Width 0.63"
- Thickness 15 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MS4W63T15-L6
- Zoro # G2992817
- UPC # 7498344689
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 17.99" |
Width | 0.63" |
Overall Length | 18 in |
Overall Length (In.) | 18 |
Overall Length (mm) | 457 |
Maximum Bundle Diameter (In.) | 4 |
Overall Width (mm) | 15.9 |
Overall Width (In.) | 0.63 |
Minimum Bundle Width (mm) | 25.4 |
Maximum Bundle Diameter (mm) | 102 |
Minimum Bundle Width (In.) | 1 |
Description
MS Strapping, 316 SS, .63" (15.9mm) Wd, 18.0" (457mm), .015" (.38mm) thk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Padlock Attachment, F/30mm Push Buttons (10250TA63)
- BRYANT Straight Blade Devices, Male Plug, HD, Straight, 30A 250V, 2-Pole 3-Wire Grounding, 6-30P, Gray (9630NP)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-700-L)
- ILSCO Permaground Copper Grounding E Crimp Con (ELT-5-EC)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- PANDUIT Tiemnt, .62w, #8screw, Nyl, Nat, PK100 (TM3S8-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-AT-L)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C0)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62406-10)
- Panduit Cable Supports