Shop All Cable Supports
Panduit
MS Strapping, 316 SS, .38" (9.5mm) Wd, 18.0", MS4W38T15-L6, PK 50
Mfr # MS4W38T15-L6
Zoro # G2996274
product price: $104.99
/pk 50, $2.10/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 316 Stainless Steel
- Width 0.37"
- Thickness 15 mil
- Length 17.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MS4W38T15-L6
- Zoro # G2996274
- UPC # 7498344670
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.37" |
Length | 17.99" |
Overall Length | 18 in |
Minimum Bundle Width (mm) | 25.4 |
Minimum Bundle Width (In.) | 1 |
Overall Length (In.) | 18 |
Maximum Bundle Diameter (mm) | 102 |
Overall Width (mm) | 9.5 |
Overall Width (In.) | 0.38 |
Maximum Bundle Diameter (In.) | 4 |
Overall Length (mm) | 457 |
Description
MS Strapping, 316 SS, .38" (9.5mm) Wd, 18.0" (457mm), .015" (.38mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 4, 4X, 5 (HU364DS)
- WIEGMANN Hole Plug, SS, 2.50" Conduit Size (WAS200SS)
- TY-RAP Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 18 to 50 lb Tensile Strength, Polymer (ERG50)
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC Coil Volts, 1 C/O (RSB1A120F7)
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 (MTM1H10-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- PANDUIT Cable Tie Mount, Control Switch, PK100 (CPM122S-C)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 (SGABM30-AV-C300)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- MAG-MATE J-Hook Magnet, 63 lb Cap (LC210RJH)
- Panduit Cable Supports