Shop All Cable Supports
Panduit
MS Strapping, 316 SS, 0.75" (19.0mm) Wd,
Mfr # MS6W75T30-Q6
Zoro # G2995644
product price: $381.99
/pk 25, $15.28/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 316 Stainless Steel
- Width 0.75 in
- For Use With BT75SDT
- Application Corrosive Environment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MS6W75T30-Q6
- Zoro # G2995644
- UPC # 7498358710
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.75 in |
Overall Length | 25.9 in |
Overall Width (In.) | 0.75 |
Maximum Bundle Diameter (mm) | 152 |
Overall Length (In.) | 25.9 |
Overall Length (mm) | 658 |
Overall Width (mm) | 19 |
Maximum Bundle Diameter (In.) | 6 |
Description
MS Strapping, 316 SS, 0.75" (19.0mm) Wd, 26.5" (673mm), 0.030" (0.76mm) thk
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (XTMC6A01A)
- SCHNEIDER ELECTRIC Time Delay Relay, 240VAC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-230A)
- HUBBELL Single Pole Connector Cover, Male, Yellow (HBLMCAPY)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 1ft (N002-001-BL)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK (SSMLP-C)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM2S-AT-D0)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8SR/50)
- Panduit Cable Supports