Shop All Cable Supports
Panduit
MS Strapping, 316 SS, 0.75" (19.0mm) Wd,
Mfr # MS4W75T30-Q6
Zoro # G2993386
product price: $379.99
/pk 25, $15.20/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material 316 Stainless Steel
- Width 0.75 in
- Application Short-Circuit Protection
- Overall Length 20.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MS4W75T30-Q6
- Zoro # G2993386
- UPC # 7498338872
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.75 in |
Overall Length | 20.2 in |
Overall Width (In.) | 0.75 |
Overall Length (In.) | 19.6 |
Overall Width (mm) | 19 |
Maximum Bundle Diameter (In.) | 4 |
Overall Length (mm) | 498 |
Maximum Bundle Diameter (mm) | 102 |
Description
MS Strapping, 316 SS, 0.75" (19.0mm) Wd, 20.2" (513mm), 0.030" (0.76mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 600VAC Lighting Contactor 4P 30A (8903LG40V02)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/277V AC (31EH15)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 80A, 700V AC, Non-Indicating (A70QS80-4)
- LEVITON CONTROLLER SWITCH CCK 2 BUTTON WHITE (CKDNK-20W)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PBMS-H25-C)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa (QB-TILE-GRY)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM3S2510-C39)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- Panduit Cable Supports