Shop All Cable Supports
Panduit
MS Strapping, 304 SS, .63" (15.9mm) Wd,
Mfr # MS8W63T15-L4
Zoro # G2993919
product price: $127.99
/pk 50, $2.56/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 304 Stainless Steel
- Width 0.63"
- Length 30.70"
- For Use With BT2HT,BT2MS75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MS8W63T15-L4
- Zoro # G2993919
- UPC # 7498344699
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.63" |
Length | 30.70" |
Overall Length | 30.7 in |
Maximum Bundle Diameter (mm) | 203 |
Overall Length (In.) | 30.7 |
Minimum Bundle Width (mm) | 25.4 |
Maximum Bundle Diameter (In.) | 8 |
Overall Width (In.) | 0.63 |
Overall Length (mm) | 780 |
Minimum Bundle Width (In.) | 1 |
Overall Width (mm) | 15.9 |
Description
MS Strapping, 304 SS, .63" (15.9mm) Wd, 30.7" (780mm), .015" (.38mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 240v 50A 6GA 50Ft Generator Cord (XP5050GC)
- HUBBELL Wall Switch, 20A, Red, 1 HP, 3-Way Switch (DS320R)
- TY-RAP 11.4" L Cable Tie BK PK 1000 (TY253MX)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25, Max. Voltage: 2000V (P8-10RNHT6-Q)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- EATON B-LINE Angled Hanger Bracket, 3 Tiers (BCH-HBA)
- Panduit Cable Supports