Shop All Cable Supports
Panduit
MS Strapping, 304 SS, .63" (15.9mm) Wd,
Mfr # MS6W63T15-L4
Zoro # G2991794
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 304 Stainless Steel
- Width 0.63"
- For Use With BT2HT,BT2MS75
- Overall Length 24.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MS6W63T15-L4
- Zoro # G2991794
- UPC # 7498344698
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.63" |
Overall Length | 24.4 in |
Depth | 24.40" |
Overall Width (In.) | 0.63 |
Maximum Bundle Diameter (mm) | 152 |
Minimum Bundle Width (In.) | 1 |
Overall Width (mm) | 15.9 |
Overall Length (mm) | 620 |
Minimum Bundle Width (mm) | 25.4 |
Maximum Bundle Diameter (In.) | 6 |
Overall Length (In.) | 24.4 |
Description
MS Strapping, 304 SS, .63" (15.9mm) Wd, 24.4" (620mm), .015" (.38mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 8.19" L Miniature Cable Tie BK PK 100 (TY5242MX)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 7A, 250V AC, Non-Indicating (FLNR007)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Orange (IG5261)
- WOODS Outdoor 24 Hour Mechanical Timer 125 V Green (50012WD)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- Black (CT-ED-ABM-100-50-BK)
- Panduit Cable Supports