Shop All Cable Supports
Panduit
MS Strapping, 304 SS, .63" (15.9mm) Wd,
Mfr # MS4W63T15-L4
Zoro # G2997559
product price: $100.99
/pk 50, $2.02/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 304 Stainless Steel
- Width 0.63"
- Depth 18"
- Application General
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MS4W63T15-L4
- Zoro # G2997559
- UPC # 7498344697
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.63" |
Depth | 18" |
Overall Length | 18 in |
Overall Width (In.) | 0.63 |
Maximum Bundle Diameter (mm) | 102 |
Overall Width (mm) | 15.9 |
Overall Length (mm) | 457 |
Minimum Bundle Width (In.) | 1 |
Maximum Bundle Diameter (In.) | 4 |
Minimum Bundle Width (mm) | 25.4 |
Overall Length (In.) | 18 |
Description
MS Strapping, 304 SS, .63" (15.9mm) Wd, 18.0" (457mm), .015" (.38mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hazloc Cable Glands for Armored Cable (E (KBAU1NXSLE)
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- HUBBELL LIGHTING Plug Straight Nema 6-20P 250V (5466C)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (B14-10)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM3S10-C)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- PANDUIT Tiemnt, .62w, #8screw, Nyl, Nat, PK100 (TM3S8-C)
- PANDUIT Cable Tie, Mnt, Eh, #10Scrw, Wrnylon, Bl, PK10 (TMEH-S10-X0)
- ELECTRIDUCT Mounting Base Kit- 1" bases(25) + 6" ties(25)- Black (CT-ED-ABM-100-BK-KIT)
- Panduit Cable Supports