Shop All Cable Supports
Panduit
MS Strapping, 304 SS, .63" (15.9mm) Wd,
Mfr # MS10W63T15-L4
Zoro # G2992774
product price: $140.99
/pk 50, $2.82/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 304 Stainless Steel
- Width 0.63"
- For Use With BT2HT,BT2MS75
- Depth 37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MS10W63T15-L4
- Zoro # G2992774
- UPC # 7498344700
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.63" |
Depth | 37" |
Overall Length | 37 in |
Minimum Bundle Width (mm) | 25.4 |
Minimum Bundle Width (In.) | 1 |
Maximum Bundle Diameter (In.) | 10 |
Overall Length (mm) | 940 |
Overall Width (mm) | 15.9 |
Overall Width (In.) | 0.63 |
Overall Length (In.) | 37 |
Maximum Bundle Diameter (mm) | 254 |
Description
MS Strapping, 304 SS, .63" (15.9mm) Wd, 37.0" (940mm), .015" (.38mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ceiling/Wall Sensors DSL30W1 (DSL30W1)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551CB100BA2)
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (24EP37)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-AT-C)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (LPMM-S2-C)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- Panduit Cable Supports