Shop All Cable Supports
Panduit
MS Strapping, 304 SS, .50" (12.7mm) Wd,
Mfr # MS8W50T15-L4
Zoro # G2992844
product price: $108.99
/pk 50, $2.18/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Stainless Steel Type 304
- Width 0.50"
- Application General
- For Use With BT2HT,BT2MS75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MS8W50T15-L4
- Zoro # G2992844
- UPC # 7498344695
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.50" |
Overall Length | 30.7 in |
Depth | 30.70" |
Overall Length (In.) | 30.7 |
Minimum Bundle Width (mm) | 25.4 |
Maximum Bundle Diameter (In.) | 8 |
Maximum Bundle Diameter (mm) | 203 |
Overall Width (In.) | 0.5 |
Overall Width (mm) | 12.7 |
Minimum Bundle Width (In.) | 1 |
Overall Length (mm) | 780 |
Description
MS Strapping, 304 SS, .50" (12.7mm) Wd, 30.7" (780mm), .015" (.38mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 8A, 1CO, 1s..100h, asymmetrical flashing, 24V DC or 24...240V AC DC (RE17RLMU)
- DINERGY DC Power Supply 10.8 to 13.8VDC (MDP18-12A-1C)
- IGUS Mounting Brkt, Med, OW3.58In / 91mm (2607-12PZB)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA0760-25-F)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK100 (ABMS-A-C)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- WINNIE INDUSTRIES 2in. J Hook with 100 lbs Magnet on Side, 100PK (WJH32MAG)
- Panduit Cable Supports