Shop All Cable Supports
Panduit
MS Strapping, 304 SS, .50" (12.7mm) Wd,
Mfr # MS6W50T15-L4
Zoro # G2994506
product price: $105.99
/pk 50, $2.12/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 304 Stainless Steel
- Width 0.50"
- Overall Length 24.4 in
- Application General
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MS6W50T15-L4
- Zoro # G2994506
- UPC # 7498344694
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.50" |
Overall Length | 24.4 in |
Depth | 24.40" |
Overall Length (mm) | 620 |
Maximum Bundle Diameter (mm) | 152 |
Maximum Bundle Diameter (In.) | 6 |
Overall Width (In.) | 0.5 |
Overall Length (In.) | 24.4 |
Overall Width (mm) | 12.7 |
Minimum Bundle Width (mm) | 25.4 |
Minimum Bundle Width (In.) | 1 |
Description
MS Strapping, 304 SS, .50" (12.7mm) Wd, 24.4" (620mm), .015" (.38mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G554)
- ERICSON Connector, Industrial, 5-20R, 20A, 125VAC (1612-CW6P-AM)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, bus connector kit, 1 pole, one end (S33928)
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M0)
- PANDUIT Cable Tie Mounts, Screw Applied, PK10 (PP2S-S12-X)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C0)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Cable Tie Mount, White, PK1000 (PWMS-H25-M)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- Panduit Cable Supports