Shop All Cable Supports
Panduit
MS Strapping, 304 SS, .50" (12.7mm) Wd,
Mfr # MS4W50T15-L4
Zoro # G2992765
product price: $88.25
/pk 50, $1.77/ea
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 304 Stainless Steel
- Width 0.50"
- Overall Length 18 in
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MS4W50T15-L4
- Zoro # G2992765
- UPC # 7498344693
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.50" |
Overall Length | 18 in |
Depth | 18" |
Overall Width (mm) | 12.7 |
Overall Length (In.) | 18 |
Minimum Bundle Width (mm) | 25.4 |
Overall Width (In.) | 0.5 |
Maximum Bundle Diameter (In.) | 4 |
Overall Length (mm) | 457 |
Maximum Bundle Diameter (mm) | 102 |
Minimum Bundle Width (In.) | 1 |
Description
MS Strapping, 304 SS, .50" (12.7mm) Wd, 18.0" (457mm), .015" (.38mm) thk
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VYNCKIER Enclosure (VJ606HWPL1)
- ARTIFICIAL INTELLIGENCEME 25 ft. 12-3 SJTW Heavy-Duty Lighted Extension Cord (AR2683163)
- PANDUIT Single Side Horizontal Ring Manager 2RU (CMPHF1)
- PACER GROUP Pacer 6/3 AWG Triplex Cable, Black/Green/White, 50' (W6/3-50)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-A-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- PANDUIT 5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (TM2S6-M0)
- PANDUIT Cable Tie, Mount, Adh, .50" x .50", Wh, PK100 (ABM1M-A-C)
- PANDUIT Cable Tie Mount, PK100 (SGABM25-S6-C0)
- L.H. DOTTIE L.H. Dottie 1'' X 1'' UV Black Cable Tie Mounting Base, 100PK (DT100SB)
- Panduit Cable Supports