Shop All Cable Supports
Panduit
MS Strapping, 304 SS, .38" (9.5mm) Wd, 18.0", MS4W38T15-L4, PK 50
Mfr # MS4W38T15-L4
Zoro # G2994804
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 304 Stainless Steel
- Width 0.38"
- Depth 18"
- For Use With BT2HT,BT2MS75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MS4W38T15-L4
- Zoro # G2994804
- UPC # 7498344702
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.38" |
Depth | 18" |
Overall Length | 18 in |
Maximum Bundle Diameter (In.) | 4 |
Minimum Bundle Width (In.) | 1 |
Overall Length (mm) | 457 |
Maximum Bundle Diameter (mm) | 102 |
Overall Length (In.) | 18 |
Overall Width (In.) | 0.38 |
Minimum Bundle Width (mm) | 25.4 |
Overall Width (mm) | 9.5 |
Description
MS Strapping, 304 SS, .38" (9.5mm) Wd, 18.0" (457mm), .015" (.38mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Coaxial Cable, RG-59/U, 20 AWG, Black, PVC (C5780.41.01)
- HUBBELL WIRING DEVICE-KELLEMS Line Cord GFCI, 15 ft., Ylw, 15A, 5-15P, 120V (GFPSTOEMA)
- AUTONICS Fiber Optic Sensor, LED, NPN, 1.53"H, 0.59"W (BF3RX)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P24G)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT Cable Tie Mount, PK100 (SGABM25-S6-C0)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S10-C)
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK (SSMLP-C)
- PANDUIT Cable Tie, Mnt, Eh, #10Scrw, Wrnylon, Bl, PK10 (TMEH-S10-X0)
- WIREMOLD Box Rnd Fixt Nm Ivy (NM4)
- Panduit Cable Supports