Shop All Cable Supports
Panduit
MS Buckle, 316 Stainless Steel, 0.75 Inc
Mfr # MSBW75-C6
Zoro # G2997035
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 316 Stainless Steel
- Width 1.64 in
- For Use With BT75SDT and MSW75T30-CR6 continious banding
- Application Corrosive Environment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MSBW75-C6
- Zoro # G2997035
- UPC # 7498339405
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1.64 in |
Overall Length | 1.31 in |
Overall Width (mm) | 41.8 |
Overall Width (In.) | 1.64 |
Overall Length (mm) | 33.4 |
Overall Length (In.) | 1.31 |
Description
MS Buckle, 316 Stainless Steel, 0.75 Inch (19.05 mm) Width, Strapping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (20503901)
- KMC 1/4 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0409AL)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001SKS11BH2)
- RETYZ Releasable Cable Tie, Brown, 0.09" W (VRT-S06BR-TA)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM1S6-C)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- NVENT CADDY CADDY Speed Link SLK with Y-Toggle, 44lb Static Load (SLK15Y300L3)
- Panduit Cable Supports