Shop All Cable Supports
Panduit
MS Buckle, 316 SS, .63" (15.9mm) Wd Stra
Mfr # MSBW63-C6
Zoro # G2994129
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 316 Stainless Steel
- Width 0.74 in
- Application Corrosive Environment
- For Use With BT2HT,BT2MS75 and MS63T15-CR4,MS63T15-CR6 strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MSBW63-C6
- Zoro # G2994129
- UPC # 7498344657
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.74 in |
Overall Length | 0.89 in |
Overall Width (In.) | 0.74 |
Overall Length (In.) | 0.89 |
Overall Width (mm) | 18.7 |
Overall Length (mm) | 22.6 |
Description
MS Buckle, 316 SS, .63" (15.9mm) Wd Strapping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (4910-525-001F)
- AMERTAC PLUGIN LGHT CON MOTN 25' (MLC4BC)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBL)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-AT-L)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- NVENT CADDY J-Hook 2in. (CAT32HP)
- Panduit Cable Supports