Shop All Cable Protectors
Panduit
Mrkrplt, 2.5" x 1.75", Wh, PK1000
Mfr # MP250W175-M
Zoro # G0423261
product price: $804.99
/pk 1000, $0.80/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cable Ties : M, I, S
- Material Nylon 6.6
- Color White
- Length 2.5 in
- Width 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MP250W175-M
- Zoro # G0423261
- UPC # 7498365063
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 2.5 in |
Width | 1.75 in |
Overall Length | 2.5 in |
Details
Item | Mrkrplt,2.5" x 1.75",Wh,PK1000 |
For Use With | Cable Ties : M, I, S |
Material | Nylon 6.6 |
Color | White |
Standards | RoHS Compliant. |
Type | Marker Plate |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Mrkrplt,2.5 In. x 1.75 In.,Wh,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500, Max. Voltage: 600V (PNF10-10LF-D)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-4-R)
- SCHNEIDER ELECTRIC Advanced control unit, TeSys Ultra, 8A to 32A, 3P motors, protection & diagnostic, class 20, coil 24VAC (LUCD32B)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20241AC20)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Yellow (CLT100F-C4)
- PANDUIT Panwrap Tool, .375" (PWT38)
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Yl (CLT150F-X4)
- PANDUIT Cushionsleeving, Sh, 10 ft.x.91"w (PCSSH-B-CR)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org (CLT62F-C3)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50N-C630)
- ELECTRIDUCT SafCord Cord Cover 4" x 12ft- Yellow (CC-SC-4-12-YL)
- Panduit Cable Protectors