Shop All Cable Protectors
Panduit
Mrkrplt, 1.5" x 0.75", Wh, PK100
Mfr # MP150-C
Zoro # G0421581
product price: $71.19
/pk 100, $0.71/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cable Ties : M, I, S
- Material Nylon 6.6
- Color White
- Length 1.5 in
- Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MP150-C
- Zoro # G0421581
- UPC # 7498365000
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 1.5 in |
Width | 0.75 in |
Depth | 1.50" |
Overall Length | 1.5 in |
Details
Item | Mrkrplt,1.5" x 0.75",Wh,PK100 |
For Use With | Cable Ties : M, I, S |
Material | Nylon 6.6 |
Color | White |
Standards | RoHS Compliant. |
Type | Marker Plate |
Cable Manager Type | Cable Tie Mount |
Additional Information | Marker Write-On Area: 1.03 Inch x 0.75 Inch, Environment: Indoors |
Product Type | Cable Tying |
Product Color | White |
Product Material | Nylon |
Product Name | Harness Identification Marker Plate |
Product Class | Wire Routing, Management & Protection |
Description
Harness Identification Marker Plate, 1.50" x 0.75" (38.1mm x 19.1mm), white, standard package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-14-010-BK)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-7010)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AH063)
- PANDUIT Conduit Waterfall (CWF400)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Org (CLT38F-C3)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Blk (CLT35N-C630)
- PANDUIT Mrkrplt, 3.5" x 0.75", Wr, Bl, PK1000 (MP350-M)
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Yl (CLT150F-X4)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Yl (CLT50F-C4)
- CHECKERS 1 CH Guard Dog, Low Profile, Orange Lid/Black Base (GD1X75-ST-O/B)
- Panduit Cable Protectors