Shop All Wire Markers
Panduit
Mrkrcards, .75" x 1.50", .75"poa, PK25
Mfr # PSWM-750Y
Zoro # G0424792
$58.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Temp. Range -40°F to 250°F
- Label Type Self Laminating, Write-On
- Label Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PSWM-750Y
- Zoro # G0424792
- UPC # 7498343789
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 3/4" |
Details
Item | Wire Marker Card |
Color | White |
Material | Vinyl |
Temp. Range | -40°F to 250°F |
Label Type | Self Laminating, Write-On |
Description
White write-on, self-laminating vinyl label, 0.75 x 1.50.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, XXXXL (HJ7819-XXXXL)
- TOUGH DUCK 5XL Hi-Vis Hooded Sweatshirt, Yellow/Green (S49431)
- CONDOR Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474U81 (474U81)
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Blue (C217092)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X650VAM)
- PANDUIT P1cass, Vyl, .50" x 25ft, Orange/black (T050X000VUC-BK)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T150X000YKM-BK)
- PANDUIT P1cass, Hs, Tubing, 8ft X.25", Wh (H000X025H1C)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .75" x, MMP350H-M, PK 1000 (MMP350H-M)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-B (SDR-B)
- Panduit Electrical Labels