Shop All Wire Markers
Panduit
Mp Cassette, Turn-Tell Self-Laminating L
Mfr # R100X150V1M
Zoro # G204859036
$70.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Label Width 1
- Label Height 1.5
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # R100X150V1M
- Zoro # G204859036
- UPC # 61305676173
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 |
Label Height | 1.5 |
Width | 1 in |
Details
Color | White |
Material | Vinyl |
Type | Turn-Tell Label |
Standards | RoHS Compliant |
Description
Panduit R100X150V1M Turn-Tell label cassettes, have an innovative design that allows label rotation to any angle for improved visibility, aesthetics, and easy repositioning. Label is 1.0" x 1.5” with 1.0" x 0.5" white print-on area and clear overlaminate. It can easily be installed on existing terminated wires and assemblies and does not require disconnecting wires or cables. For use with Panduit MP series printers. 100 labels per cassette.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY SideWinder 20ft Self Retracting Lifeline. Karam Mfg. Class A Galvanized Cable (2904-K)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (LCU1-0008-NA_14x10)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-026)
- PANDUIT ThermTrans, Comp Lbl, Adhsv Poly, 1.50" W x, C150X075YJT, PK 5000 (C150X075YJT)
- PANDUIT Filled Dispenser, "0-9" (PMD-0-9)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T150X000YKM-BK)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VXM-BK)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VPM-BK)
- PANDUIT P1cass, Vyl, .50" x 25ft, Orange/black (T050X000VUC-BK)
- BRADY White Vinyl Wire Marker Tape, WRAP-10-427 (WRAP-10-427)
- Panduit Wire Markers