Shop All Wire Markers
Panduit
Mp Cassette, Turn-Tell Self-Laminating L
Mfr # R100X125V1M
Zoro # G704859109
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Label Width 1
- Label Height 1.25
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # R100X125V1M
- Zoro # G704859109
- UPC # 61305676172
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 |
Label Height | 1.25 |
Width | 1 in |
Details
Color | White |
Material | Vinyl |
Standards | RoHS Compliant |
Type | Turn-Tell Label |
Description
The R100X125V1M Self-Laminating Turn-Tell Label Cassette includes both label material and ribbon for easy changeover. The label design allows rotation for visibility from any angle - reposition on the wire/cable to align legends and improve aesthetics. Can be easily installed on existing terminated wires and assemblies without disconnecting the wires/cables. For use with the MP300 printer. Vinyl. 1" x 1.2525.4 mm x 31.8 mm). Color Clear/White. 125 labels per cassette. 1 cassette per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Tape, Yellow, 3.5 inx10 in, Foot, PK10 (170092)
- STRANCO Die-Cut Reflective Number Label, 0, PK5 (DWR-5-0-5)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (11-518)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, 3XL ( 12 ), 50 PK (67-307/XXXL)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VPM-BK)
- PANDUIT Mrkrcards, Vyl, Blank, 1.0"x3.0", 60mar, Wht (PSCB-3Y)
- PANDUIT Tt, Self-Laminlbl, 2" x 4", 1"h, Wh, PK1000 (S200X400VATY)
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT (H000X064HPM)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X150VAM)
- PANDUIT Replacement for Panduit Nwslc-3y (NWSLC-3Y PANDUIT)
- BRADY White Paper Wire Marker, THT-77-402-1.4 (THT-77-402-1.4)
- Panduit Wire Markers