Shop All Wire Markers
Panduit
Mp Cassette, Turn-Tell Self-Laminating L
Mfr # R100X075V1M
Zoro # G304859127
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Label Width 1
- Label Height 0.75
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # R100X075V1M
- Zoro # G304859127
- UPC # 61305676166
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 |
Label Height | 0.75 |
Width | 1 in |
Details
Color | White |
Material | Vinyl |
Standards | RoHS Compliant |
Type | Turn-Tell Label |
Description
The R100X075V1M Self-Laminating Turn-Tell Label Cassette includes both label material and ribbon for easy changeover. The label design allows rotation for visibility from any angle - reposition on the wire/cable to align legends and improve aesthetics. Can be easily installed on existing terminated wires and assemblies without disconnecting the wires/cables. For use with the MP300 printer. Vinyl. 1" x 0.7525.4 mm x 19.1 mm). Color Clear/White. 175 labels per cassette. 1 cassette per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Work Gloves, Drivers, 3XL, Leather, PR (378KMT4PXXX)
- GUARDIAN FLOOR PROTECTION 36" L x Closed Cell PVC, 0.5" Thick (44020335)
- EDWARDS SIGNALING weatherproof pull station sgl action key (MPSR1-S45W-GE)
- GOLIGHT LED Retrofit Insert, 12VDC (15444)
- PANDUIT Voltag Mrkr, Vyl, 240 Volts ft, Bl/or, PK5 (PCV-240CY)
- PANDUIT Lsrikjt, Slflm, .5" x .75"x.25"h, Wh, PK5000 (S050X075YAJ)
- PANDUIT P1cass, Self-Lamlbl, Vyl (S100X125VAC)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X075VAM)
- PANDUIT W Mrkr Bk, Vyl, 0-33a-C+-L1-L3t1-T3, 10pg (PCMB-16)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ)
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- Panduit Wire Markers