Shop All Wire Markers
Panduit
Mp Cassette, Self-Laminating Label, Viny
Mfr # S100X650VAM
Zoro # G904859756
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Temp. Range -40
- Label Width 1
- Label Height 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S100X650VAM
- Zoro # G904859756
- UPC # 61305676139
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 |
Label Height | 6.5 |
Width | 1 in |
Details
Color | White |
Material | Vinyl |
Temp. Range | -40 |
Type | Self-Laminating Label |
Standards | RoHS Compliant |
Description
The S100X650VAM Die-Cut Self-Laminating Label Cassette includes both label material and ribbon for easy changeover. Self-laminating adhesive labels for wire/cable identification include a white print-on area and a clear overlaminate. For use with the MP300 printer. Vinyl. 1" x 6.525.4 mm x 165.1 mm). Wire/Cable Size Range 1/0-250 MCM. Color Clear/White. 45 labels per cassette. 1 cassette per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Back-Up Lifeline, 50' (9VP000015KK)
- 3M Half Facepiece Disposable Respirator Assembly, 5000 Series, OV/P95, Permanently Attached, Medium (52P71)
- BW TECHNOLOGIES Docking Station, LCD/LED Status Indicator (DX-BWC4)
- MUTUAL INDUSTRIES Lime Collapsible Cone, NYLON, 18 H, 11 L, 12 W, LIME (17712-1-18)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-5Y)
- PANDUIT Write-On Slf-Laminating Wire Mrkr Cards, Vinyl, 1.00", PSCC-5Y, PK 25 (PSCC-5Y)
- PANDUIT Wire Marker Card, .25" x 1.5", 1, PK25, PCM-1 (PCM-1)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .38 (T038X000VXM-BK)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X225V1M)
- PANDUIT ThermTrans, Comp Label, Adhesive Polyimi (C100X025KBT)
- BRADY 1" x 1-1/2" Red on Translucent Label, Self Laminating Vinyl (PTL-31-427-RD)
- Panduit Wire Markers