Shop All Wire Markers
Panduit
Mp Cassette, Self-Laminating Label, Viny
Mfr # S100X225VAM
Zoro # G204859371
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Label Width 1
- Label Height 2.25
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S100X225VAM
- Zoro # G204859371
- UPC # 61305676137
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 |
Label Height | 2.25 |
Width | 1 in |
Details
Color | White |
Material | Vinyl |
Type | Self-Laminating Label |
Standards | RoHS Compliant |
Description
The S100X225VAM Die-Cut Self-Laminating Label Cassette includes both label material and ribbon for easy changeover. Self-laminating adhesive labels for wire/cable identification include a white print-on area and a clear overlaminate. For use with the MP300 printer. Vinyl. 1" x 2.2525.4 mm x 57.2 mm). Wire/Cable Size Range 8 - 4 AWG. Color Clear/White. 125 labels per cassette. 1 cassette per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-161-423-1)
- CONDOR Hardhat Pad, Navy, Universal (33TZ12)
- HONEYWELL NORTH North® 7580P100 P100 Respirator Filter Cartridge, 2/Pk (7580P100)
- STRANCO Reflective Number Label, 3, 2-1/2in H, PK25 (RUM200-3-YB)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VXM-BK)
- PANDUIT Roll Wire Marker, "1", 8"L, PK10 (PMDR-1)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X125VAM)
- PANDUIT ThermTrans, Comp Label, Adhesive Polyimi (C100X025KBT)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .38 (T038X000VXM-BK)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X075VAM)
- BRADY Clip Sleeve Wire Mrkrs, L, Blk/Wht, PK10, SCN13-L (SCN13-L)
- Panduit Wire Markers