Shop All Wire Markers
Panduit
Mp Cassette, Self-Laminating Label, Viny
Mfr # S050X150VAM
Zoro # G804859375
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Label Width 0.5
- Label Height 1.5
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # S050X150VAM
- Zoro # G804859375
- UPC # 61305676011
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.5 |
Label Height | 1.5 |
Width | 0.5 in |
Details
Color | White |
Material | Vinyl |
Type | Self-Laminating Label |
Standards | RoHS Compliant |
Description
The S050X150VAM Die-Cut Self-Laminating Label Cassette includes both label material and ribbon for easy changeover. Self-laminating adhesive labels for wire/cable identification include a white print-on area and a clear overlaminate. For use with the MP300 printer. Vinyl. 0.50" x 1.5012.7 mm x 38.1 mm). Wire/Cable Size Range Cat. 5e/Cat. 6. Color Clear/White. 175 labels per cassette. 1 cassette per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glove, Cut Resistant, S, Hypermax Shell, PR (96782S)
- BRADY Label Roll, White, Labels/Roll: 500 (B33D-250-2-342)
- EDWARDS SIGNALING weatherproof pull station sgl action key (MPSR1-S45W-GE)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Blue (6FXW2)
- PANDUIT Card Label, Polyester, Earth (Ground) sy (PESS-C-ES)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- PANDUIT ThermTrans, Comp Lbl, Adhsv Poly, 1.50" W x, C150X075YJT, PK 5000 (C150X075YJT)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X075VAM)
- PANDUIT Mrkrcards, Vyl, Blank, 1.0"x3.0", 60mar, Wht (PSCB-3Y)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x 1.25" (S050X125VAC)
- L.H. DOTTIE L.H. Dottie Vinyl Cloth Wire Marker Book (0-9) (DM09)
- Panduit Wire Markers