Shop All Wire Markers
Panduit
Mp Cassette, Self-Laminating Label, Viny
Mfr # S050X125VAM
Zoro # G504859224
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Temp. Range -40
- Label Width 0.5
- Label Height 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S050X125VAM
- Zoro # G504859224
- UPC # 61305676010
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.5 |
Label Height | 1.25 |
Width | 0.5 in |
Details
Color | White |
Material | Vinyl |
Temp. Range | -40 |
Type | Self-Laminating Label |
Standards | RoHS Compliant |
Description
The S050X125VAM Die-Cut Self-Laminating Label Cassette includes both label material and ribbon for easy changeover. Self-laminating adhesive labels for wire/cable identification include a white print-on area and a clear overlaminate. For use with the MP300 printer. Vinyl. 0.50" x 1.2512.7 mm x 31.8 mm). Wire/Cable Size Range 12 - 10 AWG. Color Clear/White. 200 labels per cassette. 1 cassette per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1140184)
- CAROLINA SHOE Size 10 Men's 6" Work Boot Composite Work Boot, Brown (CA5520)
- TINGLEY Boot Saver® Disposable Shoe Covers, XL, Ankle Height, Yellow, 100 Pack (6333.XL)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- PANDUIT Thermal Transfer Halogen-Free Flame-Reta (M200X080UPT)
- PANDUIT Laser/inkjet, Self-Lamlbl, PK2500 (LJSL3-Y3-2.5)
- PANDUIT Voltage Marker Book, Vinyl, '480 VOLTS', (PCVB-480Y)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .38 (T038X000VXM-BK)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X075V1M)
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- BRADY White Polyester Wire Marker, THT-12-423-10 (THT-12-423-10)
- Panduit Electrical Labels