Shop All Wire Markers
Panduit
Mp Cassette, Continuous Tape, Vinyl, .75
Mfr # T075X000VXM-BK
Zoro # G404859638
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Vinyl
- Type Continuous Tape
- Standards RoHS Compliant
- Width 0.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T075X000VXM-BK
- Zoro # G404859638
- UPC # 61305676194
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 0.71 in |
Overall Width | 0.71 |
Overall Length | 23 ft |
Details
Color | Yellow |
Material | Vinyl |
Type | Continuous Tape |
Standards | RoHS Compliant |
Description
The T075X000VXM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP100 and MP300 printers. Vinyl. 0.75" x 23' (18 mm x 7 m). Color Black on Yellow. 1 cassette per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500286)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, M (70529_290-M)
- PANDUIT Thermal Transfer Label, 1x0.5, PK500 (C100X050APT)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (890B-33-33-33-STD-NO-YAX-C)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T038X000YKM-BK)
- PANDUIT ThermTrans, Comp Label, Adhesive Polyimi (C100X025KBT)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VPM-BK)
- PANDUIT Voltage Marker Book, Vinyl, '480 VOLTS', (PCVB-480Y)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-5Y)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x .75" (S050X075VAC)
- PANDUIT Flat Post Standoff, 1/4" Screw, 5.4", PK5 (PPF2S-S25-V69)
- Panduit Wire Markers