Shop All Wire Markers
Panduit
Mp Cassette, Continuous Tape, Vinyl, .75
Mfr # T075X000VPM-BK
Zoro # G404859577
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Type Continuous Tape
- Width 0.71 in
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T075X000VPM-BK
- Zoro # G404859577
- UPC # 61305676193
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 0.71 in |
Overall Length | 23 ft |
Overall Width | 0.71 |
Details
Color | White |
Material | Vinyl |
Type | Continuous Tape |
Standards | RoHS Compliant |
Description
The T075X000VPM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP100 and MP300 printers. Vinyl. 0.75" x 23' (18 mm x 7 m). Color Black on White. 1 cassette per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469N85 (469N85)
- CONDOR 12" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP1)
- SIGNMISSION Ambulance Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25305 (A-1218-25305)
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size L (50-9-227-L)
- PANDUIT Roll Wire Marker, "1", 8"L, PK10 (PMDR-1)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x 1.25" (S050X125VAC)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X150VAM)
- PANDUIT Laser/inkjet, Self-Lamlbl, PK2500 (LJSL3-Y3-2.5)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X650VAM)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-5Y)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TWM-3-PK (TWM-3-PK)
- Panduit Electrical Labels