Shop All Wire Markers
Panduit
Mp Cassette, Continuous Tape, Vinyl, .50
Mfr # T050X000VXM-BK
Zoro # G104859754
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Vinyl
- Width 0.472 in
- Standards RoHS Compliant
- Type Continuous Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T050X000VXM-BK
- Zoro # G104859754
- UPC # 61305676190
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 0.472 in |
Overall Width | 0.472 |
Overall Length | 23 ft |
Details
Color | Yellow |
Material | Vinyl |
Standards | RoHS Compliant |
Type | Continuous Tape |
Description
The T050X000VXM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP100 and MP300 printers. Vinyl. 0.50" x 23' (12 mm x 7 m). Color Black on Yellow. 1 cassette per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Faceshield Visor, Clear, 0.098" Thickness (10194818)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-581-WT)
- HEALTHSMART Shoe Horn, Wht, Steel, Latex Free (640-8174-1900HS)
- HEXARMOR Safety Gloves, 10/XL, Nylon, Black, PR (3006-XL (10))
- PANDUIT Id Lbl, .49, Wh/bl, PK10 (PESS-A-ES)
- PANDUIT Mp Cassette, Continuous Self-Lam Tape, V (S000X100VAM)
- PANDUIT Wire Marker Card, .25" x 1.5", 2, PK25 (PCM-2)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VPM-BK)
- PANDUIT Warn Labels, Ground Symbol, Gr/wh (PLD-57)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Red/white (T100X000VWC-WH)
- EPSON Heat Shrink Tube, Black on Ylw, 0.187inW (205STBYPX)
- Panduit Electrical Labels