Shop All Wire Markers
Panduit
Mp Cassette, Continuous Tape, Vinyl, .38
Mfr # T038X000VXM-BK
Zoro # G104858948
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Vinyl
- Type Continuous Tape
- Width 0.354 in
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T038X000VXM-BK
- Zoro # G104858948
- UPC # 61305676187
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 0.354 in |
Overall Length | 23 ft |
Overall Width | 0.354 |
Details
Color | Yellow |
Material | Vinyl |
Type | Continuous Tape |
Standards | RoHS Compliant |
Description
The T038X000VXM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP100 and MP300 printers. Vinyl. 0.38" x 23' (9 mm x 7 m). Color Black on Yellow. 1 cassette per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (5070B)
- WOLVERINE Size 9-1/2W Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- ZORO SELECT Barricade Tape Dispensor, Yellow, 14 oz. (TWP1000)
- TAPCO Concrete Base w/U-Channel Post, 125 lb (373-00920)
- PANDUIT P1 Cassette, Network Label, Adhesive Pol (C061X030FJC)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X034H1M)
- PANDUIT Roll Wire Marker, "1", 8"L, PK10 (PMDR-1)
- PANDUIT Tt, Self-Laminlbl, 2" x 4", 1"h, Wh, PK1000 (S200X400VATY)
- PANDUIT P1cass, Label, Adhpo, .60" x .20"h, Wh (C060X020YJC)
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT (H000X064HPM)
- DYMO RHINO (R) Heat Shrink Tube Label 1/2" x 60"H, Black on White (18055)
- Panduit Electrical Labels