Shop All Wire Markers
Panduit
Mp Cassette, Continuous Tape, Vinyl, .38
Mfr # T038X000VPM-BK
Zoro # G004859007
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Type Continuous Tape
- Width 0.354 in
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T038X000VPM-BK
- Zoro # G004859007
- UPC # 61305676177
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 0.354 in |
Overall Length | 23 ft |
Overall Width | 0.354 |
Details
Color | White |
Material | Vinyl |
Type | Continuous Tape |
Standards | RoHS Compliant |
Description
The T038X000VPM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. The label cassette contains an integrated memory device for automatic formatting, recall of last legend used, and the number of labels remaining in the cassette. For use with MP100 and MP300 printers. Vinyl. 0.38" x 25' (9.6 mm x 7.6 m). Color Black on White. 1 cassette per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 7093 (07093)
- THOROGOOD SHOES Oxford Shoes, Men, 13XW, 2inH, Leather, PR (834-6041)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (CL410AF)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-TB2/3XLBL)
- PANDUIT Roll Wire Marker, "0-9", 8"L (PMDR-0-9)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X075V1M)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x 1.25" (S050X125VAC)
- PANDUIT Self-Lamdisp, Pen, Vyl, 1.00" x 1.25"h (S100X125VARY)
- PANDUIT Tt, Self-Laminlbl, 2" x 4", 1"h, Wh, PK1000 (S200X400VATY)
- PANDUIT Id Lbl, .49, Wh/bl, PK10 (PESS-A-ES)
- PANDUIT Rack Grounding Yellow Tag Kit, 10 tags & (LTYK)
- Panduit Electrical Labels