Shop All Wire Markers
Panduit
Mp Cassette, Continuous Tape, Vinyl, 1.5
Mfr # T150X000VPM-BK
Zoro # G404859874
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Standards RoHS Compliant
- Type Continuous Tape
- Width 1.471 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T150X000VPM-BK
- Zoro # G404859874
- UPC # 61305676203
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 1.471 in |
Overall Length | 23 ft |
Overall Width | 1.471 |
Details
Color | White |
Material | Vinyl |
Standards | RoHS Compliant |
Type | Continuous Tape |
Description
The T150X000VPM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP300 printer. Vinyl. 1.5" x 23' (36 mm x 7 m). Color Black on White. 1 cassette per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-M)
- SCALEBREAK Neutralizer Powder, 25 lb, Pail, White (SCLBRK-NEUT-25)
- XPOSE SAFETY Retractable Cone Bar, PVC, 72-120" L, Black/Yellow (CBY72/120-20-N-S)
- EAGLE MFG 1 gal Red Galvanized Steel Type I Safety Can Flammables (UI10S)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X150VAM)
- PANDUIT Roll Wire Marker, "3", 8"L, PK10 (PMDR-3)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VXM-BK)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X225VAM)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- PANDUIT Wire Marker Card, .25" x 1.5", 2, PK25 (PCM-2)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-BL (SDR-BL)
- Panduit Electrical Labels