Shop All Wire Markers
Panduit
Mp Cassette, Continuous Tape, Polyester,
Mfr # T100X000YKM-BK
Zoro # G604859964
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polyester
- Type Continuous Tape
- Width 0.945 in
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T100X000YKM-BK
- Zoro # G604859964
- UPC # 61305676200
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 0.945 in |
Overall Width | 0.945 |
Overall Length | 30 ft |
Details
Color | Clear |
Material | Polyester |
Type | Continuous Tape |
Standards | RoHS Compliant |
Description
The T100X000YKM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP100 and MP300 printers. Polyester. 1" x 30' (25.4 mm x 9.1 m). Color Black on Clear. 1 cassette per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, 4XL (1210-4XL-66)
- INNOTEX Fire Hood, Tan/Blue, M/L, 21" L (INNOTEX GRAY 25)
- CALLOWAY MILLS Black, 24 W x 36 L (900072436)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV RG L)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X125VAM)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VXM-BK)
- PANDUIT Tt, Self-Laminlbl, 2" x 4", 1"h, Wh, PK1000 (S200X400VATY)
- PANDUIT Laser/inkjet, Self-Lamlbl, PK1000 (LJSL6-Y3-1)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-12Y)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VPM-BK)
- PANDUIT Super-Tack continuous tape, polyester, white, 2 inches, T200X000YP1 (T200X000YP1)
- Panduit Electrical Labels