Shop All Wire Markers
Panduit
Mp Cassette, Continuous Tape, Polyester,
Mfr # T075X000YKM-BK
Zoro # G504859521
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polyester
- Width 0.71 in
- Type Continuous Tape
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T075X000YKM-BK
- Zoro # G504859521
- UPC # 61305676195
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 0.71 in |
Overall Length | 30 ft |
Overall Width | 0.71 |
Details
Color | Clear |
Material | Polyester |
Type | Continuous Tape |
Standards | RoHS Compliant |
Description
The T075X000YKM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP100 and MP300 printers. Polyester. 0.75" x 30' (18 mm x 9.1 m). Color Black on Clear. 1 cassette per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: Continuous (B30C-4250-509-WT)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 B (03271 B)
- BAFFIN Knee Boots, Size 13, 13" H, Green, Plain, PR (8562-0000-394)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116YB/11)
- PANDUIT Laser/inkjet, Self-Lamlbl, PK1000 (LJSL6-Y3-1)
- PANDUIT Ribbon, Resin, for use with TDP4*HE Seri (RHER4BL)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X025H1M)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X075V1M)
- PANDUIT Mp Cassette, Continuous Tape, Magnetic, (T100X000MPM-BK)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X400VAM)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1, 2, 3, 10PK (PWM-PK-4)
- Panduit Wire Markers