Shop All Wire Markers
Panduit
Mp Cassette, Continuous Tape, Polyester,
Mfr # T050X000YKM-BK
Zoro # G404859751
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polyester
- Standards RoHS Compliant
- Width 0.472 in
- Type Continuous Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T050X000YKM-BK
- Zoro # G404859751
- UPC # 61305676191
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 0.472 in |
Overall Length | 30 ft |
Overall Width | 0.472 |
Details
Color | Clear |
Material | Polyester |
Standards | RoHS Compliant |
Type | Continuous Tape |
Description
The T050X000YKM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP100 and MP300 printers. Polyester. 0.50" x 30' (12 mm x 9.1 m). Color Black on Clear. 1 cassette per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic High-Top Shoe, EE, 8 1/2, Tan, PR (MIDCLBRWH-8.5-2E)
- GLOBAL INDUSTRIAL Striped Hazard Warning Tape, 3W x 108'L, 5 Mil, Black/Yellow, 1 Roll (670652YB)
- DUNLOP ONGUARD Disposable Latex Response Boots XX-Large (WPL241-XXL)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, MENS PR (A7109-9M)
- PANDUIT Pre-Printed Clip-On WM, Non-Adhesive Ace (PCA13-0-9)
- PANDUIT P1cass, Vyl, .50" x 25ft, Orange/black (T050X000VUC-BK)
- PANDUIT Warning Label, Vinyl, Hot Surface Symbol (WL35Y)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VXM-BK)
- PANDUIT P1cass, Self-Lamlbl, 1" x 4"l, 1"wh (S100X400VAC)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Red/white (T100X000VWC-WH)
- Panduit Wire Markers